Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A070 Series, 900A, Fast-Acting, 700V AC, Square
Mfr # Q300233
Zoro # G3228709
product price: $409.94
/ea
Sold in multiples of 3 for $1,229.82
Free Shipping & Returns
$1,229.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A070
- Speed Fast-Acting
- AC Voltage Rating 700V AC
- DC Voltage Rating Not Rated
- Body Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # Q300233
- Zoro # G3228709
- UPC # 3605340325393
- Country of Origin China
- Category Specialty Fuses
Dimensions
Diameter | 2-15/16 in |
Length | 6 in |
Width | 2-15/16 in |
Length (Straight Wireway) | 6 in |
Details
Item | Semiconductor Fuse |
Series | A070 |
Amps | 900A |
Speed | Fast-Acting |
AC Voltage Rating | 700V AC |
DC Voltage Rating | Not Rated |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann FWP, Littelfuse L70S, Mersen A070 |
Equivalent Series | A070, FWP, L70S |
Fits Fuse Block Style | Nonrejection |
Element | Single |
Standards | UL Recognized Component, IEC 60269-4 certified, CSA 012636 0 000, CCC approved |
Fuse Speed | Fast Acting |
Indicating / Nonindicating | Indicating |
Rejection / Nonrejection | Nonrejection |
Mounting | Bolted |
Connection Material | Silver-Plated Copper |
Description
Semiconductor Fuse, 900 A, 700V AC, Not Rated, A070 Series, Indicating, Fast Acting, Body Style Square, Nonrejection, Interrupt Rating 200kA at 700V AC, Fuse Size 6 in L x 2-15/16 in W x 2-15/16 in D, Length 6 in, Width 2-15/16 in, Depth 2-15/16 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann FWP, Littelfuse L70S, Mersen A070, Equivalent Series A070, FWP, L70S, Body Material Ceramic, Single Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Red (HS357-S50-RED)
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC (RE22R2QEMR)
- GARDNER BENDER Copper Crimp Connector 100/Ctn (10-310C)
- BRYANT Straight Blade Device, Receptacles, Single, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Blk (5661BLK)
- MERSEN Semiconductor Fuse, A30QS Series, 800A, Fast-Acting, 300V AC, Bolt-On (A30QS800-4)
- MERSEN Cable Fuse, CP Series, 600V AC, Cylindrical (CP500C1)
- MERSEN Forklift Limiter Fuse, ALS Series, 200 A, General Purpose, 125V AC, Bolt-On (ALS200)
- MERSEN Semiconductor Fuse, A70QS Series, 250A, Fast-Acting, 700V AC, Bolt-On (A70QS250-4)
- MERSEN Forklift Limiter Fuse, CNN Series, 300A, Very Fast Acting, 130VAC, Bolt-On (CNN300)
- MERSEN Forklift Limiter Fuse, CNL Series, 60A, Time Delay, 80VAC, Bolt-On (CNL60)
- BUSSMANN 25A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-25)
- Mersen Specialty Fuses