Shop All Rupture Discs
Mersen
Rupture Disc, Graphite, 6 In, 20 PSIG
Mfr # S3-06-20B
Zoro # G3007742
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Burst Pressure 20 psig
- Fits Pipe Size 6 in
- Diameter 8 5/8 in
- Temp. Range -20 Degrees to 300 Degrees F
- Body Material Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # S3-06-20B
- Zoro # G3007742
- Country of Origin United States
- Category Rupture Discs
Dimensions
Fits Pipe Size | 6 in |
Diameter | 8 5/8 in |
Details
Item | Rupture Disc |
Burst Pressure | 20 psig |
Temp. Range | -20 Degrees to 300 Degrees F |
Body Material | Graphite |
Vacuum Pressure | 29.9 in Hg |
Thickness | 7/8 in |
Description
Rupture Disc, Burst Pressure 20 psig, Fits Pipe Size 6 in, Diameter 8 5/8 in, Thickness 7/8 in, Body Material Graphite, Vacuum Pressure 29.9 in Hg, Temp. Range -20 Degrees to 300 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW MIPx1’’ FIP Brass Water Meter Coupling Adapter Pipe Fitting 3/4’’ (WMC0034-NL)
- KOHLER Pitch Rite-Temp Shower Trim With 1.75 Gpm Showerhead (TS97077-4G-BN)
- BRADLEY AST4 Valve Repair Kit (S65-262)
- RHEEM-RUUD 6 gal., 120 VAC, 25 A Amps, Commercial Mini Tank Water Heater (EGSP6 120V)
- MERSEN Rupture Disc, Graphite, 2 In, 150 PSIG (S3-02-150)
- MERSEN Rupture Disc, Graphite, 3 In, 75 PSIG (S3-03-75)
- MERSEN Rupture Disc, Graphite, 2 In, 75 PSIG (S3-02-75)
- MERSEN Rupture Disc, Graphite, 3 In, 125 PSIG (S3-03-125)
- MERSEN Rupture Disc, Graphite, 2 In, 20 PSIG (S3-02-20)
- CONTINENTAL DISC Rupture Discs 72F 17Psi 3In (CDCV 65871)
- FIKE Holder 300 2In Rupture Disc (SRX GI)
- Mersen Rupture Discs