Shop All Rupture Discs
Mersen
Rupture Disc, Graphite, 6 In, 20 PSIG
Mfr # S3-06-20
Zoro # G0217874
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Burst Pressure 20 psig
- Fits Pipe Size 6 in
- Diameter 8 5/8 in
- Vacuum Pressure 29.9 in Hg
- Body Material Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # S3-06-20
- Zoro # G0217874
- Country of Origin United States
- Category Rupture Discs
Dimensions
Fits Pipe Size | 6 in |
Diameter | 8 5/8 in |
Overall Diameter | 8 1/2 in |
Compatible Pipe Size | 6 in |
Details
Item | Rupture Disc |
Burst Pressure | 20 psig |
Vacuum Pressure | 29.9 in Hg |
Body Material | Graphite |
Thickness | 1 3/10 in |
Temp. Range | -20 Degrees to 300 Degrees F |
Application | Chemical Processing Equipment, Pharmaceutical Manufacturing |
Vacuum Pressure - Maximum | 29.9 in Hg |
Operating Temperature - Maximum | 329 Degrees F |
Operating Temperature - Minimum | -58 Degrees F |
Description
Rupture Disc, Burst Pressure 20 psig, Fits Pipe Size 6 in, Diameter 8 5/8 in, Thickness 1 3/10 in, Body Material Graphite, Vacuum Pressure 29.9 in Hg, Temp. Range -20 Degrees to 300 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" CTS PACK-JOINT NUT (313-518)
- NEPHROS Disinfection Tool, 1", Plastic (70-0293)
- KINGSTON BRASS KB492ACL American Classic 2-Handle High-Arc Bar Faucet, Polished Brass (KB492ACL)
- PARKER Connector, Zinc Steel, CompxM, 1/2Inx3/8In (8 FBU-S)
- MERSEN Rupture Disc, Graphite, 2 In, 150 PSIG (S3-02-150)
- MERSEN Rupture Disc, Graphite, 2 In, 75 PSIG (S3-02-75)
- MERSEN Rupture Disc, Graphite, 2 In, 40 PSIG (S3-02-40)
- FIKE 320F 15PSI 3IN RUPTURE DISC (AXIUS BT)
- FIKE 200F STAINLESS 90PSI 1IN RUPTURE DISC (AXIUS BT)
- OSECO Q-4498-01 STAINLESS LOW PRESSURE 7PSI 3IN RUPTURE DISC (PLR)
- CONTINENTAL DISC @ 150F 12.9PSI 8IN RUPTURE DISC (CDC (LL) 8026767A)
- Mersen Valves