Shop All Rupture Discs
Mersen
Rupture Disc, Graphite, 6 In, 150 PSIG
Mfr # S3-06-150
Zoro # G0217953
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Burst Pressure 150 psig
- Fits Pipe Size 6 in
- Diameter 8 5/8 in
- Body Material Graphite
- Thickness 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # S3-06-150
- Zoro # G0217953
- Country of Origin United States
- Category Rupture Discs
Dimensions
Fits Pipe Size | 6 in |
Diameter | 8 5/8 in |
Details
Item | Rupture Disc |
Burst Pressure | 150 psig |
Body Material | Graphite |
Thickness | 7/8 in |
Temp. Range | -20 Degrees to 300 Degrees F |
Vacuum Pressure | 29.9 in Hg |
Description
Rupture Disc, Burst Pressure 150 psig, Fits Pipe Size 6 in, Diameter 8 5/8 in, Thickness 7/8 in, Body Material Graphite, Vacuum Pressure 29.9 in Hg, Temp. Range -20 Degrees to 300 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.183 in. ID, 5/16 in. OD, Aluminum (4NTD3)
- LEGEND VALVE 3/4" NO LEAD SWT x MNPT UNIONS (302-307LNL)
- SPEAKMAN Anystream Replacement Shower Filter (FSR-1)
- ZORO SELECT Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-682)
- MERSEN Rupture Disc, Graphite, 2 In, 150 PSIG (S3-02-150)
- MERSEN Rupture Disc, Graphite, 2 In, 20 PSIG (S3-02-20)
- MERSEN Rupture Disc, Graphite, 2 In, 75 PSIG (S3-02-75)
- MERSEN Rupture Disc, Graphite, 2 In, 40 PSIG (S3-02-40)
- MERSEN Rupture Disc, Graphite, 3 In, 75 PSIG (S3-03-75)
- FIKE 72F 74.8Psi 1-1/2In Rupture Disc (HOV BT)
- CONTINENTAL DISC Rupture Disc 366F 166Psi 4In (05352 CDCV)
- Mersen Rupture Discs