Shop All Rupture Discs
Mersen
Rupture Disc, Graphite, 6 In, 125 PSIG
Mfr # S3-06-125
Zoro # G0217944
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Burst Pressure 125 psig
- Fits Pipe Size 6 in
- Diameter 8 5/8 in
- Thickness 7/8 in
- Body Material Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # S3-06-125
- Zoro # G0217944
- Country of Origin United States
- Category Rupture Discs
Dimensions
Fits Pipe Size | 6 in |
Diameter | 8 5/8 in |
Details
Item | Rupture Disc |
Burst Pressure | 125 psig |
Thickness | 7/8 in |
Body Material | Graphite |
Temp. Range | -20 Degrees to 300 Degrees F |
Vacuum Pressure | 29.9 in Hg |
Description
Rupture Disc, Burst Pressure 125 psig, Fits Pipe Size 6 in, Diameter 8 5/8 in, Thickness 7/8 in, Body Material Graphite, Vacuum Pressure 29.9 in Hg, Temp. Range -20 Degrees to 300 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Coupling - 3/4" FNPT (ZUSA-PF-3153)
- LEGEND VALVE 3/4" CRIMP RING FOR PEX FTG (460-904)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, 304SS (CN21PSS)
- LEGEND VALVE 1" T-1960NL PEX BALL VALVE (101-545NL)
- MERSEN Rupture Disc, Graphite, 2 In, 40 PSIG (S3-02-40)
- MERSEN Rupture Disc, Graphite, 3 In, 75 PSIG (S3-03-75)
- MERSEN Rupture Disc, Graphite, 2 In, 75 PSIG (S3-02-75)
- MERSEN Rupture Disc, Graphite, 2 In, 150 PSIG (S3-02-150)
- MERSEN Rupture Disc, Graphite, 3 In, 125 PSIG (S3-03-125)
- FIKE 72F 312.5PSI 4IN RUPTURE DISC (CPV BT)
- OSECO 72F 270PSI 2IN RUPTURE DISC (FAS02-205)
- Mersen Valves