Shop All Rupture Discs
Mersen
Rupture Disc, Graphite, 4 In, 20 PSIG
Mfr # S3-04-20
Zoro # G0217786
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Burst Pressure 20 psig
- Fits Pipe Size 4 in
- Diameter 6 3/4 in
- Thickness 7/8 in
- Temp. Range -20 Degrees to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # S3-04-20
- Zoro # G0217786
- Country of Origin United States
- Category Rupture Discs
Dimensions
Fits Pipe Size | 4 in |
Diameter | 6 3/4 in |
Details
Item | Rupture Disc |
Burst Pressure | 20 psig |
Thickness | 7/8 in |
Temp. Range | -20 Degrees to 300 Degrees F |
Body Material | Graphite |
Vacuum Pressure | 29.9 in Hg |
Description
Rupture Disc, Burst Pressure 20 psig, Fits Pipe Size 4 in, Diameter 6 3/4 in, Thickness 7/8 in, Body Material Graphite, Vacuum Pressure 29.9 in Hg, Temp. Range -20 Degrees to 300 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS40012)
- AMERICAN STANDARD Pressure Balancing Unit, For Use with 2TGW5 (M952100-0070A)
- DANCO Dual Vandal Aerator Chm (10866)
- SLOAN Royal 613-0.5 8 3/4 Ldim Flush Valve (3919058)
- MERSEN Rupture Disc, Graphite, 2 In, 40 PSIG (S3-02-40)
- MERSEN Rupture Disc, Graphite, 2 In, 20 PSIG (S3-02-20)
- MERSEN Rupture Disc, Graphite, 2 In, 150 PSIG (S3-02-150)
- MERSEN Rupture Disc, Graphite, 3 In, 75 PSIG (S3-03-75)
- MERSEN Rupture Disc, Graphite, 2 In, 75 PSIG (S3-02-75)
- CONTINENTAL DISC @ 150F 12.9PSI 8IN RUPTURE DISC (CDC (LL) 8026767A)
- BS&B Rupture Disc 14072F 7576Psi 4In (CSR)
- Mersen Valves