Shop All Rupture Discs
Mersen
Rupture Disc, Graphite, 4 In, 150 PSIG
Mfr # S3-04-150
Zoro # G0217865
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Burst Pressure 150 psig
- Fits Pipe Size 4 in
- Diameter 6 3/4 in
- Body Material Graphite
- Vacuum Pressure 29.9 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # S3-04-150
- Zoro # G0217865
- Country of Origin United States
- Category Rupture Discs
Dimensions
Fits Pipe Size | 4 in |
Diameter | 6 3/4 in |
Details
Item | Rupture Disc |
Burst Pressure | 150 psig |
Body Material | Graphite |
Vacuum Pressure | 29.9 in Hg |
Temp. Range | -20 Degrees to 300 Degrees F |
Thickness | 7/8 in |
Description
Rupture Disc, Burst Pressure 150 psig, Fits Pipe Size 4 in, Diameter 6 3/4 in, Thickness 7/8 in, Body Material Graphite, Vacuum Pressure 29.9 in Hg, Temp. Range -20 Degrees to 300 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components H2Okinetic Hand Shower 1.75 Gpm Wall-Mount 4S (55140-CZ-PR)
- ZURN Shower Trim Pack Kit 6-3/8" (TMPK7300-MT)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1/2 in Pipe Size (8214G020)
- IEC 2WAY TACO 12 VALVE BODY (B040-71489201)
- MERSEN Rupture Disc, Graphite, 3 In, 75 PSIG (S3-03-75)
- MERSEN Rupture Disc, Graphite, 2 In, 20 PSIG (S3-02-20)
- MERSEN Rupture Disc, Graphite, 2 In, 75 PSIG (S3-02-75)
- MERSEN Rupture Disc, Graphite, 2 In, 40 PSIG (S3-02-40)
- MERSEN Rupture Disc, Graphite, 2 In, 150 PSIG (S3-02-150)
- FIKE Holder 300 2In Rupture Disc (SRX GI)
- FIKE 72F 312.5PSI 4IN RUPTURE DISC (CPV BT)
- Mersen Valves