Shop All Rupture Discs
Mersen
Rupture Disc, Graphite, 3 In, 75 PSIG
Mfr # S3-03-75
Zoro # G0217743
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Burst Pressure 75 psig
- Fits Pipe Size 3 in
- Diameter 5 1/4 in
- Temp. Range -20 Degrees to 300 Degrees F
- Body Material Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # S3-03-75
- Zoro # G0217743
- Country of Origin United States
- Category Rupture Discs
Dimensions
Fits Pipe Size | 3 in |
Diameter | 5 1/4 in |
Details
Item | Rupture Disc |
Burst Pressure | 75 psig |
Temp. Range | -20 Degrees to 300 Degrees F |
Body Material | Graphite |
Thickness | 7/8 in |
Vacuum Pressure | 29.9 in Hg |
Description
Rupture Disc, Burst Pressure 75 psig, Fits Pipe Size 3 in, Diameter 5 1/4 in, Thickness 7/8 in, Body Material Graphite, Vacuum Pressure 29.9 in Hg, Temp. Range -20 Degrees to 300 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1-1/2" Pipe Size (BULK-PF-163)
- COLDER 1/8" Hose Barb Inline Coupling (PMCD170212)
- ZORO SELECT Black Nipple, Welded, 3x42 (793MK2)
- SLOAN Repair Kit H47Asd Repair Kit F/ H40A And H45A Stops (3308277)
- MERSEN Rupture Disc, Graphite, 2 In, 40 PSIG (S3-02-40)
- MERSEN Rupture Disc, Graphite, 3 In, 125 PSIG (S3-03-125)
- MERSEN Rupture Disc, Graphite, 2 In, 150 PSIG (S3-02-150)
- MERSEN Rupture Disc, Graphite, 2 In, 75 PSIG (S3-02-75)
- FIKE 2-3PSI 14IN RUPTURE DISC (HO FS)
- CONTINENTAL DISC 14.5Psi 3In Rupture Disc (8060894A)
- CONTINENTAL DISC @ 150F 12.9PSI 8IN RUPTURE DISC (CDC (LL) 8026767A)
- Mersen Rupture Discs