Shop All Rupture Discs
Mersen
Rupture Disc, Graphite, 3 In, 25 PSIG
Mfr # S3-03-25
Zoro # G0217707
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Burst Pressure 25 psig
- Fits Pipe Size 3 in
- Diameter 5 1/4 in
- Thickness 7/8 in
- Temp. Range -20 Degrees to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # S3-03-25
- Zoro # G0217707
- Country of Origin United States
- Category Rupture Discs
Dimensions
Fits Pipe Size | 3 in |
Diameter | 5 1/4 in |
Details
Item | Rupture Disc |
Burst Pressure | 25 psig |
Thickness | 7/8 in |
Temp. Range | -20 Degrees to 300 Degrees F |
Body Material | Graphite |
Vacuum Pressure | 29.9 in Hg |
Description
Rupture Disc, Burst Pressure 25 psig, Fits Pipe Size 3 in, Diameter 5 1/4 in, Thickness 7/8 in, Body Material Graphite, Vacuum Pressure 29.9 in Hg, Temp. Range -20 Degrees to 300 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1011-BN)
- SLOAN Handle H1003A Wheel Handle Screw Kit (12 Pack) (5308059)
- ZORO SELECT Brass Tee, FNPT, 1/8" Pipe Size (706101-02)
- KECKLEY 1", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (13THY-CIM20M34-FTI-B7)
- MERSEN Rupture Disc, Graphite, 2 In, 40 PSIG (S3-02-40)
- MERSEN Rupture Disc, Graphite, 2 In, 75 PSIG (S3-02-75)
- MERSEN Rupture Disc, Graphite, 3 In, 75 PSIG (S3-03-75)
- MERSEN Rupture Disc, Graphite, 2 In, 20 PSIG (S3-02-20)
- MERSEN Rupture Disc, Graphite, 2 In, 150 PSIG (S3-02-150)
- FIKE Holder 300 2In Rupture Disc (SRX GI)
- FIKE 300F 50PSI 1.5IN RUPTURE DISC (SR-H)
- Mersen Rupture Discs