Shop All Rupture Discs
Mersen
Rupture Disc, Graphite, 3 In, 125 PSIG
Mfr # S3-03-125
Zoro # G0217761
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Burst Pressure 125 psig
- Fits Pipe Size 3 in
- Diameter 5 1/4 in
- Vacuum Pressure 29.9 in Hg
- Body Material Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # S3-03-125
- Zoro # G0217761
- Country of Origin United States
- Category Rupture Discs
Dimensions
Fits Pipe Size | 3 in |
Diameter | 5 1/4 in |
Details
Item | Rupture Disc |
Burst Pressure | 125 psig |
Vacuum Pressure | 29.9 in Hg |
Body Material | Graphite |
Thickness | 7/8 in |
Temp. Range | -20 Degrees to 300 Degrees F |
Description
Rupture Disc, Burst Pressure 125 psig, Fits Pipe Size 3 in, Diameter 5 1/4 in, Thickness 7/8 in, Body Material Graphite, Vacuum Pressure 29.9 in Hg, Temp. Range -20 Degrees to 300 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Tiber Widespread Faucet Aerator Replace (RPG05-0913)
- ISOCOVER Lacing Hook and Washer Set, 304 SS (LHW)
- HONEYWELL Replacement Blade for 1 in. PVC Pipe Cutter P70001 (P70005)
- SIMMONS Import 4 Ft. Frost-Proof Yard Hydrant (904)
- MERSEN Rupture Disc, Graphite, 2 In, 150 PSIG (S3-02-150)
- MERSEN Rupture Disc, Graphite, 2 In, 40 PSIG (S3-02-40)
- MERSEN Rupture Disc, Graphite, 2 In, 75 PSIG (S3-02-75)
- MERSEN Rupture Disc, Graphite, 3 In, 75 PSIG (S3-03-75)
- BS&B Rupture Disc 250F 35Psi 12In (S-90)
- FIKE 200F STAINLESS 90PSI 1IN RUPTURE DISC (AXIUS BT)
- CONTINENTAL DISC Rupture Discs 72F 17Psi 3In (CDCV 65871)
- Mersen Valves