Shop All Rupture Discs
Mersen
Rupture Disc, Graphite, 2 In, 50 PSIG
Mfr # S3-02-50
Zoro # G0217646
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Burst Pressure 50 psig
- Fits Pipe Size 2 in
- Diameter 4 in
- Thickness 7/8 in
- Body Material Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # S3-02-50
- Zoro # G0217646
- Country of Origin United States
- Category Rupture Discs
Dimensions
Fits Pipe Size | 2 in |
Diameter | 4 in |
Details
Item | Rupture Disc |
Burst Pressure | 50 psig |
Thickness | 7/8 in |
Body Material | Graphite |
Vacuum Pressure | 29.9 in Hg |
Temp. Range | -20 Degrees to 300 Degrees F |
Description
Rupture Disc, Burst Pressure 50 psig, Fits Pipe Size 2 in, Diameter 4 in, Thickness 7/8 in, Body Material Graphite, Vacuum Pressure 29.9 in Hg, Temp. Range -20 Degrees to 300 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT 304 SS Coupling (2UA51)
- STEEL & OBRIEN 3" Tri-Clamp End x Male Pipe Thread - 3-1/2" Long 316 (21MP-3-316)
- MAID-O-MIST #7A Connector (#7A Connector)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 1/2 in x 3/4 in Pipe Size (401095)
- MERSEN Rupture Disc, Graphite, 2 In, 40 PSIG (S3-02-40)
- MERSEN Rupture Disc, Graphite, 3 In, 125 PSIG (S3-03-125)
- MERSEN Rupture Disc, Graphite, 2 In, 75 PSIG (S3-02-75)
- MERSEN Rupture Disc, Graphite, 2 In, 150 PSIG (S3-02-150)
- MERSEN Rupture Disc, Graphite, 3 In, 75 PSIG (S3-03-75)
- FIKE 72F 312.5PSI 4IN RUPTURE DISC (CPV BT)
- FIKE 100F 320PSI 1.5IN RUPTURE DISC (AXIUS BT)
- Mersen Valves