Shop All Rupture Discs
Mersen
Rupture Disc, Graphite, 2 In, 20 PSIG
Mfr # S3-02-20B
Zoro # G2939781
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Burst Pressure 20 psig
- Fits Pipe Size 2 in
- Diameter 4 in
- Thickness 7/8 in
- Temp. Range -20 Degrees to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # S3-02-20B
- Zoro # G2939781
- Country of Origin United States
- Category Rupture Discs
Dimensions
Fits Pipe Size | 2 in |
Diameter | 4 in |
Details
Item | Rupture Disc |
Burst Pressure | 20 psig |
Thickness | 7/8 in |
Temp. Range | -20 Degrees to 300 Degrees F |
Vacuum Pressure | 29.9 in Hg |
Body Material | Graphite |
Description
Rupture Disc, Burst Pressure 20 psig, Fits Pipe Size 2 in, Diameter 4 in, Thickness 7/8 in, Body Material Graphite, Vacuum Pressure 29.9 in Hg, Temp. Range -20 Degrees to 300 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. x 3/4 in. x 1/2 in. Brass Push-to-Connect Reducer Tee (FSBT343412)
- KISSLER Spanner Flange, Metal, Universal Fit (08-0404)
- CENTRAL BRASS Diverter Stem Assembly W/Replaceable Seat (K-3-DT)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- MERSEN Rupture Disc, Graphite, 2 In, 40 PSIG (S3-02-40)
- MERSEN Rupture Disc, Graphite, 3 In, 125 PSIG (S3-03-125)
- MERSEN Rupture Disc, Graphite, 2 In, 75 PSIG (S3-02-75)
- MERSEN Rupture Disc, Graphite, 2 In, 150 PSIG (S3-02-150)
- MERSEN Rupture Disc, Graphite, 3 In, 75 PSIG (S3-03-75)
- PROQUIP 150PSI 1IN RUPTURE DISC (SFA-11)
- CONTINENTAL DISC @ 150F 12.9PSI 8IN RUPTURE DISC (CDC (LL) 8026767A)
- Mersen Rupture Discs