Shop All Rupture Discs
Mersen
Rupture Disc, Graphite, 2 In, 20 PSIG
Mfr # S3-02-20
Zoro # G0217603
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Burst Pressure 20 psig
- Fits Pipe Size 2 in
- Diameter 4 in
- Vacuum Pressure 29.9 in Hg
- Thickness 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # S3-02-20
- Zoro # G0217603
- Country of Origin United States
- Category Rupture Discs
Dimensions
Fits Pipe Size | 2 in |
Diameter | 4 in |
Details
Item | Rupture Disc |
Burst Pressure | 20 psig |
Vacuum Pressure | 29.9 in Hg |
Thickness | 7/8 in |
Temp. Range | -20 Degrees to 300 Degrees F |
Body Material | Graphite |
Description
Rupture Disc, Burst Pressure 20 psig, Fits Pipe Size 2 in, Diameter 4 in, Thickness 7/8 in, Body Material Graphite, Vacuum Pressure 29.9 in Hg, Temp. Range -20 Degrees to 300 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" x 3/4" Female NPT x Male NPT Malleable Iron 90 Degree Reducing Street Elbow Class 150 (0310019203)
- AMERICAN IMAGINATIONS 1 in. x 1 in. x 1 in. Galvanized Tee (AI-35719)
- BK RESOURCES Pre-Rinse Spray Handle, Handle Replacement (BKH-HANDLE)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1815)
- MERSEN Rupture Disc, Graphite, 3 In, 125 PSIG (S3-03-125)
- MERSEN Rupture Disc, Graphite, 2 In, 40 PSIG (S3-02-40)
- MERSEN Rupture Disc, Graphite, 2 In, 150 PSIG (S3-02-150)
- MERSEN Rupture Disc, Graphite, 3 In, 75 PSIG (S3-03-75)
- MERSEN Rupture Disc, Graphite, 2 In, 75 PSIG (S3-02-75)
- FIKE 200F STAINLESS 90PSI 1IN RUPTURE DISC (AXIUS BT)
- FIKE 90F 90PSI 1IN RUPTURE DISC (AXIUS BT)
- Mersen Rupture Discs