Shop All Power Distribution Blocks
Mersen
Pwr Dist Block, 380A, 2P, 4AWG-500 MCM, 600V
Mfr # MPDB67492
Zoro # G5386446
product price: $84.82
/ea
Sold in multiples of 9 for $763.38
Free Shipping & Returns
$763.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Max. Amps 380 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 4 AWG to 500 MCM
- Secondary Connection/Pole 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # MPDB67492
- Zoro # G5386446
- UPC # 782001451899
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Width | 3.57 in |
Length | 5.0 in |
Depth | 3.25 in |
Length (Straight Wireway) | 5.0 in |
For Load Aluminum Wire Size - Maximum | 10 AWG |
For Line Aluminum Wire Size - Minimum | 4 AWG |
For Load Copper Wire Size - Minimum | 14 AWG |
For Line Aluminum Wire Size - Maximum | 500 kcmil |
For Load Aluminum Wire Size - Minimum | 14 AWG |
For Load Copper Wire Size - Maximum | 10 AWG |
Overall Depth | 3.25 in |
Line Side Wire Size Range | 4 AWG - 500 kcmil |
Overall Length | 3.08 in |
For Line Copper Wire Size - Minimum | 4 AWG |
Overall Width | 3.57 in |
For Line Copper Wire Size - Maximum | 500 kcmil |
Product Length | 3.08 in |
Product Height | 3.25 in |
Product Width | 3.57 in |
Hole Diameter (Secondary) | 0.14 in |
Hex/Screw Size & Type (Secondary) | 8-32 (.164) x .25 |
Hex/Screw Size & Type (Primary) | 13/16-16 x 1.06 |
Hole Diameter (Primary) | 0.88 in |
Description
Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 18, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 10 AWG, Maximum Current - Copper Conductor 380 A, Maximum Voltage 1,000 V AC/DC, Mounting Type Surface Mount, Number of Poles 2, Overall Depth 3.25 in, Overall Length 3.08 in, Overall Width 3.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4 in. x 100 ft Flexible Corrugated Orange HDPE NON Split Tubing Wire Loom (OHDPENS034100)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH6)
- LEVITON 3Way Switch Sp 15A Iv (05241-IKS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 50' Length - Black (HS355-S50-BLACK)
- MERSEN Pwr Dist Block, 760A, 2P, 4AWG-500 MCM, 600V (MPDB69112)
- MERSEN Pwr Dist Block, 350A, 3P, 4AWG-500 MCM, 600V (MPDB69083)
- MERSEN Pwr Dist Block, 400A, 3P, 3/8-16x1-1/8 Stud (MPDB66233)
- MERSEN Pwr Dist Block, 175A, 2P, 1P Primary, 600VAC (MPDB63152)
- MERSEN Pwr Dist Block, 175A, 1P, 4P Secndary, 600V (FSPDB2A)
- MERSEN Block Cover, Minature Series, Plastic (MPDBC6263)
- SQUARE D Min Pwr Dist Block, 115A, 3P, 14-2 AWG, 600V (9080LBA361104)
- Mersen Power Distribution Blocks