Shop All Power Distribution Blocks
Mersen
Pwr Dist Block, 380A, 1P, 4AWG-500 MCM, 600V
Mfr # MPDB67491
Zoro # G5386437
Sold in multiples of 18 for $1,239.66
$1,239.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 380 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 4 AWG to 500 MCM
- Secondary Connection/Pole 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # MPDB67491
- Zoro # G5386437
- UPC # 782001451882
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Depth | 3.25 in |
Length | 5.0 in |
Width | 1.85 in |
Length (Straight Wireway) | 5.0 in |
For Line Aluminum Wire Size - Maximum | 500 kcmil |
For Load Aluminum Wire Size - Maximum | 10 AWG |
For Line Copper Wire Size - Minimum | 4 AWG |
For Line Copper Wire Size - Maximum | 500 kcmil |
Overall Width | 1.85 in |
Overall Depth | 3.25 in |
For Load Aluminum Wire Size - Minimum | 14 AWG |
Line Side Wire Size Range | 4 AWG - 500 kcmil |
For Load Copper Wire Size - Maximum | 10 AWG |
For Load Copper Wire Size - Minimum | 14 AWG |
For Line Aluminum Wire Size - Minimum | 4 AWG |
Overall Length | 3.08 in |
Product Width | 1.85 in |
Hex/Screw Size & Type (Secondary) | 8-32 (.164) x .25 |
Hole Diameter (Secondary) | 0.14 in |
Hole Diameter (Primary) | 0.88 in |
Product Length | 3.08 in |
Product Height | 3.25 in |
Hex/Screw Size & Type (Primary) | 13/16-16 x 1.06 |
Description
Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 18, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 10 AWG, Maximum Current - Copper Conductor 380 A, Maximum Voltage 1,000 V AC/DC, Mounting Type Surface Mount, Number of Poles 1, Overall Depth 3.25 in, Overall Length 3.08 in, Overall Width 1.85 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG8)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- SQUARE D Molded Case Circuit Breaker, BDA Series 100A, 3 Pole, 277/480V AC, B Curve (BDA34100Y)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 15A, 1 Pole, 120/240V AC (UBIA15NI)
- MERSEN Pwr Dist Block, 350A, 1P, 4AWG-500 MCM, 600V (MPDB69081)
- MERSEN Pwr Dist Block, 310A, 1P, 6P Secondary, 600V (MPDB67661)
- MERSEN Pwr Dist Block, 175A, 3P, 2/0-14 AWG, 600VAC (MPDB63153)
- MERSEN Pwr Dist Block, 85A, 1P, 14-4 AWG, 600VAC/DC (MPDB63101)
- MERSEN Pwr Dist Block, 840A, 1P, 4AWG-600 MCM, 600V (FSPDB5A)
- MERSEN Pwr Dist Block, 175A, 3P, 4P Secndry, 600VAC, Depth: 2.81 in (MPDB63133)
- SQUARE D Pwr Dist Block, 760A, 1P, 2AWG-500 MCM, 600V (9080LBC165208)
- Mersen Power Distribution Blocks & Terminal Blocks