Shop All Power Distribution Blocks
Mersen
Pwr Dist Block, 350A, 3P, 4AWG-500 MCM, 600V
Mfr # MPDB69083
Zoro # G5259457
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Max. Amps 350 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 4 AWG to 500 MCM
- Secondary Connection/Pole 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # MPDB69083
- Zoro # G5259457
- UPC # 782001451110
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Width | 7.89 in |
Length | 5.7 in |
Depth | 3.55 in |
Length (Straight Wireway) | 5.7 in |
Line Side Wire Size Range | 4 AWG - 500 kcmil |
For Load Aluminum Wire Size - Minimum | 14 AWG |
For Line Copper Wire Size - Minimum | 4 AWG |
Overall Depth | 3.55 in |
For Load Aluminum Wire Size - Maximum | 4 AWG |
Overall Length | 5.7 in |
For Load Copper Wire Size - Maximum | 4 AWG |
For Load Copper Wire Size - Minimum | 14 AWG |
For Line Aluminum Wire Size - Maximum | 500 kcmil |
Overall Width | 7.89 in |
For Line Copper Wire Size - Maximum | 500 kcmil |
For Line Aluminum Wire Size - Minimum | 4 AWG |
Hex/Screw Size & Type (Primary) | 13/16-16 x 1.06 |
Hole Diameter (Primary) | 0.88 in |
Product Width | 7.89 in |
Hole Diameter (Secondary) | 0.27 in |
Hex/Screw Size & Type (Secondary) | 5/16-24 x .38 |
Product Height | 3.55 in |
Product Length | 5.7 in |
Description
Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 12, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 380 A, Maximum Voltage 1,000 V AC/DC, Mounting Type Surface Mount, Number of Poles 3, Overall Depth 3.55 in, Overall Length 5.7 in, Overall Width 7.89 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, White, 20 ft. (5015)
- EATON Molded Case Circuit Breaker, HMCP Series 30A, 3 Pole, 600V AC (HMCPS030H1C)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C426)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M128)
- MERSEN Touch Safe Cover, 62-63 Series, 1Pole (08530)
- MERSEN Pwr Dist Block, 310A, 2P, 1P Secondary, 600V (MPDB67002)
- MERSEN Pwr Dist Block, 760A, 1P, 4P Secondary, 600V (MPDB69331)
- MERSEN Pwr Dist Block, 85A, 1P, 14-4 AWG, 600VAC/DC (MPDB63101)
- MERSEN Pwr Dist Block, 175A, 3P, 2P Secndry, 600VAC (MPDB63193)
- MERSEN Pwr Dist Block, 310A, 3P, 6P Secondary, 600V (MPDB67663)
- SQUARE D Power Distribution Block 600V 335A (9080LBA164108)
- Mersen Power Distribution Blocks & Terminal Blocks