Shop All Power Distribution Blocks
Mersen
Pwr Dist Block, 350A, 2P, 4AWG-500 MCM, 600V
Mfr # MPDB69082
Zoro # G5258547
product price: $118.48
/ea
Sold in multiples of 9 for $1,066.32
Free Shipping & Returns
$1,066.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Max. Amps 350 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 4 AWG to 500 MCM
- Secondary Connection/Pole 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # MPDB69082
- Zoro # G5258547
- UPC # 782001451103
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Depth | 3.55 in |
Width | 5.32 in |
Length | 5.7 in |
Length (Straight Wireway) | 5.7 in |
Line Side Wire Size Range | 4 AWG - 500 kcmil |
For Line Copper Wire Size - Maximum | 500 kcmil |
For Line Aluminum Wire Size - Maximum | 500 kcmil |
Overall Length | 5.7 in |
For Line Aluminum Wire Size - Minimum | 4 AWG |
For Load Aluminum Wire Size - Minimum | 14 AWG |
Overall Depth | 3.55 in |
For Load Copper Wire Size - Minimum | 14 AWG |
For Line Copper Wire Size - Minimum | 4 AWG |
Overall Width | 5.31 in |
For Load Copper Wire Size - Maximum | 4 AWG |
For Load Aluminum Wire Size - Maximum | 4 AWG |
Hole Diameter (Secondary) | 0.27 in |
Hex/Screw Size & Type (Secondary) | 5/16-24 x .38 |
Product Height | 3.55 in |
Product Length | 5.7 in |
Product Width | 5.31 in |
Hole Diameter (Primary) | 0.88 in |
Hex/Screw Size & Type (Primary) | 13/16-16 x 1.06 |
Description
Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 12, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 380 A, Maximum Voltage 1,000 V AC/DC, Mounting Type Surface Mount, Number of Poles 2, Overall Depth 3.55 in, Overall Length 5.7 in, Overall Width 5.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 14 AWG 2 Conductor Portable Cord 600V 25 ft. BK (2723)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Ivory, Steel, Plates (HBL4747BBIV)
- EATON Molded Case Circuit Breaker, EG Series 100A, 3 Pole, 347/600V AC (EGH3100FFG)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- MERSEN Pwr Dist Block, 175A, 1P, 2/0-14 AWG, 1000V (FSPDB1A)
- MERSEN Pwr Dist Block, 310A, 1P, 6P Secondary, 600V (MPDB67661)
- MERSEN Pwr Dist Block, 620A, 3P, 2P Secondary, 600V (MPDB69123)
- MERSEN Pwr Dist Block, 310A, 1P, 12P Secndary, 600V (MPDB69151)
- MERSEN Pwr Dist Block, 175A, 3P, 6P Secndry, 600VAC (MPDB67563)
- MERSEN Pwr Dist Block, 310A, 2P, 6P Secondary, 600V (MPDB67662)
- SQUARE D Power distribution block, Linergy, 1 pole, 2 line, 2 load, 760A Cu, 620A Al, 600V (9080LBA1652021)
- Mersen Power Distribution Blocks