Shop All Power Distribution Blocks
Mersen
Pwr Dist Block, 350A, 2P, 2/0-14 AWG, 600VAC
Mfr # MPDB67512
Zoro # G5364335
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Max. Amps 350 A
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 14 to 2/0 AWG
- Secondary Connection/Pole 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # MPDB67512
- Zoro # G5364335
- UPC # 782001451936
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Depth | 3.25 in |
Width | 3.57 in |
Length | 5.0 in |
Length (Straight Wireway) | 5.0 in |
For Load Copper Wire Size - Maximum | 2 AWG |
Line Side Wire Size Range | 14 AWG - 2/0 AWG |
Overall Depth | 3.25 in |
For Load Aluminum Wire Size - Maximum | 2 AWG |
Overall Length | 3.08 in |
For Line Copper Wire Size - Maximum | 2/0 AWG |
For Line Aluminum Wire Size - Minimum | 14 AWG |
For Line Copper Wire Size - Minimum | 14 AWG |
Overall Width | 3.57 in |
For Line Aluminum Wire Size - Maximum | 2/0 AWG |
For Load Aluminum Wire Size - Minimum | 14 AWG |
For Load Copper Wire Size - Minimum | 14 AWG |
Hex/Screw Size & Type (Primary) | 7/16-20 x .55 |
Product Length | 3.08 in |
Hole Diameter (Primary) | 0.44 in |
Product Width | 3.57 in |
Product Height | 3.25 in |
Hole Diameter (Secondary) | 0.31 in |
Hex/Screw Size & Type (Secondary) | 5/16-24 x .38 |
Description
Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 2, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 6, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 350 A, Maximum Voltage 1,000 V AC/DC, Mounting Type Surface Mount, Number of Poles 2, Overall Depth 3.25 in, Overall Length 3.08 in, Overall Width 3.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 6 A (LC1K0610T7)
- CALCONDUIT Nipple, 1-1/2 in. x 2 in., GRC (876667)
- TORK Photocontrol Stem, DieCast Alum, 120/277V (2129A)
- HALEX 2 in. Electrical Metallic Tube EMT Set-Screw Connector (62720)
- MERSEN Pwr Dist Block, 310A, 3P, 12P Secndary, 600V (MPDB69153)
- MERSEN Pwr Dist Block, 310A, 1P, 6P Secondary, 600V (MPDB67661)
- MERSEN Pwr Dist Block, 350A, 3P, 4AWG-500 MCM, 600V (MPDB69083)
- MERSEN Pwr Dist Block, 760A, 1P, 4P Secondary, 600V (MPDB69331)
- MERSEN Pwr Dist Block, 175A, 3P, 6P Secndry, 600VAC (MPDB67563)
- MERSEN Pwr Dist Block, 760A, 2P, 4AWG-500 MCM, 600V (MPDB69112)
- BURNDY Power Distribution Block, Pole 1 (BDBLCS6V1)
- Mersen Power Distribution Blocks & Terminal Blocks