Shop All Power Distribution Blocks
Mersen
Pwr Dist Block, 350A, 1P, 4AWG-500 MCM, 600V
Mfr # MPDB69081
Zoro # G5258531
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 350 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 4 AWG to 500 MCM
- Secondary Connection/Pole 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # MPDB69081
- Zoro # G5258531
- UPC # 782001451097
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Length | 5.7 in |
Width | 2.73 in |
Depth | 3.55 in |
Length (Straight Wireway) | 5.7 in |
Line Side Wire Size Range | 4 AWG - 500 kcmil |
For Load Copper Wire Size - Minimum | 14 AWG |
For Line Copper Wire Size - Maximum | 500 kcmil |
For Load Copper Wire Size - Maximum | 4 AWG |
For Line Aluminum Wire Size - Maximum | 500 kcmil |
For Load Aluminum Wire Size - Maximum | 4 AWG |
Overall Depth | 3.55 in |
Overall Length | 5.7 in |
Overall Width | 2.73 in |
For Line Copper Wire Size - Minimum | 4 AWG |
For Line Aluminum Wire Size - Minimum | 4 AWG |
For Load Aluminum Wire Size - Minimum | 14 AWG |
Product Length | 5.7 in |
Hole Diameter (Primary) | 0.88 in |
Hole Diameter (Secondary) | 0.27 in |
Hex/Screw Size & Type (Primary) | 13/16-16 x 1.06 |
Product Height | 3.55 in |
Product Width | 2.73 in |
Hex/Screw Size & Type (Secondary) | 5/16-24 x .38 |
Description
Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 12, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 380 A, Maximum Voltage 1,000 V AC/DC, Mounting Type Surface Mount, Number of Poles 1, Overall Depth 3.55 in, Overall Length 5.7 in, Overall Width 2.73 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Body, 1NO/1NC, 3A @ 240V (ZCKM1)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-AC24(S))
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEUB)
- AAON Standard Room Sensor wOverride Adjust (ASM01643)
- MERSEN Pwr Dist Block, 310A, 1P, 1P Primary, 600V (MPDB67001)
- MERSEN Pwr Dist Block, 175A, 3P, 2P Secndry, 600VAC (MPDB63193)
- MERSEN Pwr Dist Block, 175A, 3P, 2/0-14 AWG, 600VAC (MPDB63153)
- MERSEN Pwr Dist Block, 335A, 1P, 6AWG-400 MCM, 600V (FSPDB4A)
- MERSEN Pwr Dist Block, 350A, 6P Secndry, 600VAC/DC (MPDB67513)
- MERSEN Pwr Dist Block, 620A, 1P, 6AWG-350MCM, 600V (MPDB69121)
- MERSEN Block Cover, Large Series, Plastic (MPDBC6869)
- Mersen Power Distribution Blocks & Terminal Blocks