Shop All Power Distribution Blocks
Mersen
Pwr Dist Block, 335A, 1P, 6AWG-400 MCM, 600V
Mfr # FSPDB4A
Zoro # G2073251
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 335 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 6 AWG to 400 MCM
- Secondary Connection/Pole 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # FSPDB4A
- Zoro # G2073251
- UPC # 782001319649
- Country of Origin France
- Category Power Distribution Blocks
Dimensions
Width | 1.54 in |
Depth | 3.15 in |
Length | 5.73 in |
Length (Straight Wireway) | 5.73 in |
Line Side Wire Size Range | 6 AWG - 400 kcmil |
For Load Copper Wire Size - Minimum | 6 AWG |
Overall Depth | 3.15 in |
For Line Aluminum Wire Size - Maximum | 400 kcmil |
For Line Copper Wire Size - Minimum | 6 AWG |
For Line Copper Wire Size - Maximum | 400 kcmil |
For Load Copper Wire Size - Maximum | 400 kcmil |
Overall Width | 1.54 in |
For Load Aluminum Wire Size - Maximum | 400 kcmil |
For Line Aluminum Wire Size - Minimum | 6 AWG |
For Load Aluminum Wire Size - Minimum | 6 AWG |
Overall Length | 5.73 in |
Hole Diameter (Secondary) | 0.87 in |
Product Length | 5.73 in |
Product Width | 1.54 in |
Hole Diameter (Primary) | 0.87 in |
Product Height | 3.15 in |
Description
Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 400 kcmil, Load Connections/Pole 1, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 400 kcmil, Maximum Current - Copper Conductor 335 A, Maximum Voltage 1,500 V DC, Mounting Type DIN-Rail, Number of Poles 1, Overall Depth 3.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS05S0300)
- DEVILBISS 0.25 In. Female Disconnect (DEV-HC4720)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 4; 12; 13, Non Hinged Clamp (A24H20CLP)
- MERSEN Block Cover, Intermediate Series, Plastic (MPDBC6667)
- MERSEN Pwr Dist Block, 620A, 2P, 6AWG-350MCM, 600V (MPDB69122)
- MERSEN Pwr Dist Block, 175A, 1P, 2/0-14AWG, 600VAC (MPDB63131)
- MERSEN Pwr Dist Block, 400A, 3P, 3/8-16x1-1/8 Stud (MPDB66233)
- MERSEN Pwr Dist Block, 760A, 1P, 4P Secondary, 600V (MPDB69331)
- MERSEN Pwr Dist Block, 85A, 1P, 14-4 AWG, 600VAC/DC (MPDB63101)
- MERSEN Pwr Dist Block, 175A, 2P, 2/0-14 AWG, 600VAC, Width: 1.98 in (MPDB63132)
- Mersen Power Distribution Blocks