Shop All Power Distribution Blocks
Mersen
Pwr Dist Block, 310A, 3P, 12P Secndary, 600V
Mfr # MPDB69153
Zoro # G5258565
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Max. Amps 310 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 6 AWG to 350 MCM
- Secondary Connection/Pole 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # MPDB69153
- Zoro # G5258565
- UPC # 782001451271
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Depth | 3.55 in |
Width | 7.89 in |
Length | 5.7 in |
Length (Straight Wireway) | 5.7 in |
Overall Length | 5.7 in |
For Load Aluminum Wire Size - Maximum | 4 AWG |
For Load Copper Wire Size - Maximum | 4 AWG |
Overall Width | 7.89 in |
Line Side Wire Size Range | 6 AWG - 350 kcmil |
For Line Copper Wire Size - Minimum | 6 AWG |
Overall Depth | 3.55 in |
For Load Aluminum Wire Size - Minimum | 14 AWG |
For Load Copper Wire Size - Minimum | 14 AWG |
For Line Aluminum Wire Size - Minimum | 6 AWG |
For Line Aluminum Wire Size - Maximum | 350 kcmil |
For Line Copper Wire Size - Maximum | 350 kcmil |
Hole Diameter (Primary) | 0.75 in |
Product Height | 3.55 in |
Hex/Screw Size & Type (Secondary) | 5/16-24 x .38 |
Product Length | 5.7 in |
Product Width | 7.89 in |
Hex/Screw Size & Type (Primary) | 11/16-16 x .88 |
Hole Diameter (Secondary) | 0.27 in |
Description
Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 12, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 310 A, Maximum Voltage 1,000 V AC/DC, Mounting Type Surface Mount, Number of Poles 3, Overall Depth 3.55 in, Overall Length 5.7 in, Overall Width 7.89 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Angle, Open, 45 deg., 4-Hole (FS-5145-45 E/G)
- LEGRAND Wire Clip, Ivory, PVC, Clips (400WC)
- EATON Remote User Interface Cable, 2 Meter (D77E-QPIP200)
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBD43)
- MERSEN Pwr Dist Block, 175A, 1P, 2/0-14 AWG, 1000V (FSPDB1A)
- MERSEN Pwr Dist Block, 620A, 3P, 2P Secondary, 600V (MPDB69123)
- MERSEN Pwr Dist Block, 175A, 2P, 6P Secndry, 600VAC (MPDB67562)
- MERSEN Pwr Dist Block, 310A, 3P, 6P Secondary, 600V (MPDB67663)
- MERSEN Pwr Dist Block, 620A, 2P, 6AWG-350MCM, 600V (MPDB69122)
- MERSEN Pwr Dist Block, 760A, 2P, 4AWG-500 MCM, 600V (MPDB69112)
- MERSEN Pwr Dist Block, 175A, 2P, 2/0-14 AWG, 600VAC, Width: 1.98 in (MPDB63132)
- Mersen Power Distribution Blocks & Terminal Blocks