Shop All Power Distribution Blocks
Mersen
Pwr Dist Block, 310A, 2P, 6P Secondary, 600V
Mfr # MPDB67662
Zoro # G5364432
Sold in multiples of 9 for $771.12
Free Shipping & Returns
$771.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Max. Amps 310 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 6 AWG to 350 MCM
- Secondary Connection/Pole 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # MPDB67662
- Zoro # G5364432
- UPC # 782001452834
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Length | 5.0 in |
Width | 3.57 in |
Depth | 3.25 in |
Length (Straight Wireway) | 5.0 in |
Overall Width | 3.57 in |
For Line Aluminum Wire Size - Maximum | 350 kcmil |
For Load Aluminum Wire Size - Minimum | 14 AWG |
For Line Aluminum Wire Size - Minimum | 6 AWG |
For Line Copper Wire Size - Maximum | 350 kcmil |
Overall Depth | 3.25 in |
Line Side Wire Size Range | 6 AWG - 350 kcmil |
For Line Copper Wire Size - Minimum | 6 AWG |
For Load Aluminum Wire Size - Maximum | 2 AWG |
For Load Copper Wire Size - Minimum | 14 AWG |
Overall Length | 3.08 in |
For Load Copper Wire Size - Maximum | 2 AWG |
Product Length | 3.08 in |
Product Width | 3.57 in |
Hole Diameter (Secondary) | 0.31 in |
Product Height | 3.25 in |
Hex/Screw Size & Type (Primary) | 11/16-16 x .88 |
Hex/Screw Size & Type (Secondary) | 5/16-24 x .38 |
Hole Diameter (Primary) | 0.75 in |
Description
Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 6, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 310 A, Maximum Voltage 1,000 V AC/DC, Mounting Type Surface Mount, Number of Poles 2, Overall Depth 3.25 in, Overall Length 3.08 in, Overall Width 3.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE AGC Fuse Value Pack, 60/pk (11363)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-03-25)
- POLARIS Insulated Multitap Connector, 1.57 In. W (IPLD600-4B)
- AIROTRONICS Encapsulated Timer Rlay, 10A, Relay, 120VAC (TGMPL10100A1H)
- MERSEN Block Cover, Intermediate Series, Plastic (MPDBC6667)
- MERSEN Distribution Block, 68-69 Series, 1Pole (08590)
- MERSEN Pwr Dist Block, 175A, 1P, 2/0-14 AWG, 1000V (FSPDB1A)
- MERSEN Pwr Dist Block, 350A, 3P, 4AWG-500 MCM, 600V (MPDB69083)
- MERSEN Pwr Dist Block, 175A, 3P, 4P Secndry, 600VAC, Depth: 2.81 in (MPDB63133)
- MERSEN Pwr Dist Block, 175A, 2P, 6P Secndry, 600VAC (MPDB67562)
- ERICSON KIT 1075-MR FIELD REPL w/NUTS (1075-MRKIT)
- Mersen Power Distribution Blocks