Shop All Power Distribution Blocks
Mersen
Pwr Dist Block, 310A, 1P, 12P Secndary, 600V
Mfr # MPDB69151
Zoro # G5258556
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 310 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 6 AWG to 350 MCM
- Secondary Connection/Pole 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # MPDB69151
- Zoro # G5258556
- UPC # 782001451257
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Width | 2.73 in |
Length | 5.7 in |
Depth | 3.55 in |
Length (Straight Wireway) | 5.7 in |
For Line Aluminum Wire Size - Maximum | 350 kcmil |
Overall Width | 2.73 in |
For Line Aluminum Wire Size - Minimum | 6 AWG |
Overall Depth | 3.55 in |
For Line Copper Wire Size - Minimum | 6 AWG |
For Load Copper Wire Size - Maximum | 4 AWG |
Overall Length | 5.7 in |
Line Side Wire Size Range | 6 AWG - 350 kcmil |
For Load Aluminum Wire Size - Maximum | 4 AWG |
For Load Aluminum Wire Size - Minimum | 14 AWG |
For Load Copper Wire Size - Minimum | 14 AWG |
For Line Copper Wire Size - Maximum | 350 kcmil |
Hole Diameter (Secondary) | 0.27 in |
Product Length | 5.7 in |
Product Height | 3.55 in |
Hole Diameter (Primary) | 0.75 in |
Hex/Screw Size & Type (Primary) | 11/16-16 x .88 |
Hex/Screw Size & Type (Secondary) | 5/16-24 x .38 |
Product Width | 2.73 in |
Description
Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 12, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 310 A, Maximum Voltage 1,000 V AC/DC, Mounting Type Surface Mount, Number of Poles 1, Overall Depth 3.55 in, Overall Length 5.7 in, Overall Width 2.73 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALES Hs3Gn02A24 S21/S31/S33 120V Coil (HS3GN02A24)
- L.H. DOTTIE L.H. Dottie 1'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH100B)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP316)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI25)
- MERSEN Pwr Dist Block, 175A, 1P, 6P Secondary, 600V (MPDB67561)
- MERSEN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC (MPDB63151)
- MERSEN Pwr Dist Block, 350A, 6P Secndry, 600VAC/DC (MPDB67513)
- MERSEN Pwr Dist Block, 760A, 1P, 4P Secondary, 600V (MPDB69331)
- MERSEN Pwr Dist Block, 620A, 2P, 6AWG-350MCM, 600V (MPDB69122)
- MERSEN Distribution Block, 68-69 Series, 1Pole (08590)
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6R1)
- Mersen Power Distribution Blocks