Shop All Power Distribution Blocks
Mersen
Pwr Dist Block, 175A, 3P, 2/0-14 AWG, 600VAC
Mfr # MPDB63153
Zoro # G5258443
product price: $37.46
/ea
$37.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Max. Amps 175 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 14 to 2/0 AWG
- Secondary Connection/Pole 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # MPDB63153
- Zoro # G5258443
- UPC # 782001450175
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Depth | 2.81 in |
Width | 2.91 in |
Length | 3.08 in |
Length (Straight Wireway) | 3.08 in |
For Load Aluminum Wire Size - Maximum | 2/0 AWG |
Overall Width | 2.91 in |
For Load Aluminum Wire Size - Minimum | 14 AWG |
For Line Copper Wire Size - Minimum | 14 AWG |
Overall Depth | 2.81 in |
For Load Copper Wire Size - Minimum | 14 AWG |
For Line Aluminum Wire Size - Maximum | 2/0 AWG |
For Line Copper Wire Size - Maximum | 2/0 AWG |
Overall Length | 3.08 in |
For Load Copper Wire Size - Maximum | 2/0 AWG |
Line Side Wire Size Range | 14 AWG - 2/0 AWG |
For Line Aluminum Wire Size - Minimum | 14 AWG |
Hole Diameter (Primary) | 0.44 in |
Product Length | 3.08 in |
Hex/Screw Size & Type (Primary) | 7/16-20 x .55 |
Hole Diameter (Secondary) | 0.44 in |
Product Width | 2.91 in |
Hex/Screw Size & Type (Secondary) | 7/16-20 x .55 |
Product Height | 2.81 in |
Description
Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 1, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2/0 AWG, Maximum Current - Copper Conductor 175 A, Maximum Voltage 1,000 V AC/DC, Mounting Type Surface Mount, Number of Poles 3, Overall Depth 2.81 in, Overall Length 3.08 in, Overall Width 2.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 50A, 3 Pole, 120V AC (BEBDP3P50A120V)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, red, 22mm, integral LED, 110...120V AC (XB7EV04GP)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 240V AC (QO230H)
- SCHNEIDER ELECTRIC Complete body for illuminated push button, Harmony XB6, white light block, with body/fixing collar, integral LED, 12...24V, 1NO + 1NC (ZB6ZB15B)
- MERSEN Pwr Dist Block, 175A, 3P, 2P Secndry, 600VAC (MPDB63193)
- MERSEN Block Cover, Large Series, Plastic (MPDBC6869)
- MERSEN Pwr Dist Block, 175A, 3P, 6P Secndry, 600VAC (MPDB67563)
- MERSEN Block Cover, Minature Series, Plastic (MPDBC6263)
- MERSEN Pwr Dist Block, 620A, 2P, 6AWG-350MCM, 600V (MPDB69122)
- MERSEN Pwr Dist Block, 350A, 1P, 2/0-14 AWG, 600VAC (MPDB67511)
- SQUARE D Power distribution block, Linergy, 3 pole, 2 line, 6 load, 350A Cu, 270A Al, 600V (9080LBA363206)
- Mersen Power Distribution Blocks & Terminal Blocks