Shop All Specialty Fuses
Mersen
PV Fuse, HP10J Series, 250A, gPV, 600V AC, Blade
Mfr # HP10J250
Zoro # G9039690
product price: $433.12
/ea
Free Shipping & Returns
$433.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HP10J
- Amps 250A
- Speed gPV
- AC Voltage Rating 600V AC
- DC Voltage Rating 1000V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # HP10J250
- Zoro # G9039690
- UPC # 00782001447960
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 2.130 in |
Length | 7.13 in |
Product Diameter | 2.130 in |
Product Length | 7.13 in |
Fuse Size | 2.13 in D |
Description
CLASS J PV FUSE 1000V 250A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11.5" L Cable Tie NAT PK 100 (PLT3S-C)
- PANELTRONICS Circuit Breaker, 50A, 1 Pole, Not Rated (206-077S)
- EATON Bracket, Flat, Alum, For 18mm Sensors (6161AS5295)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NC/1NO (8536SBO2V03H30)
- MERSEN Forklift Limiter Fuse, ALS Series, 250 A, General Purpose, 125V AC, Bolt-On (ALS250)
- MERSEN Semiconductor Fuse, A50P Series, 60A, Fast-Acting, 500V AC, Blade (A50P60-4)
- MERSEN Forklift Limiter Fuse, CNN Series, 100A, Very Fast Acting, 130VAC, Bolt-On (CNN100)
- MERSEN Forklift Limiter Fuse, ACL Series, 60 A, Time Delay, 125V AC, Bolt-On (ACL60)
- MERSEN Semiconductor Fuse, A70QS-22FI Series, 63A, Fast-Acting, 690V AC, Cylindrical (A70QS63-22FI)
- MERSEN Forklift Limiter Fuse, CNN Series, 350A, Very Fast Acting, 130VAC, Bolt-On (CNN350)
- MERSEN Forklift Limiter Fuse, ALS Series, 200 A, General Purpose, 125V AC, Bolt-On (ALS200)
- Mersen Specialty Fuses