Shop All Specialty Fuses
Mersen
PV Fuse, HP Series, 4A, Fast-Acting, Cylindrical
Mfr # HP15G4
Zoro # G9037609
product price: $28.44
/ea
$28.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HP
- Amps 4A
- Speed Fast-Acting
- DC Voltage Rating 1500V DC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # HP15G4
- Zoro # G9037609
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.039 in |
Length | 2.24 in |
Description
CLASS G PV Fuse 1500V 4A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lock Inserts, Steel (CLKSLOT)
- JANDORF Rotary Switch Spdt 3 Tab (61033)
- HUBBELL Single Pole Connector, Pin Kit (HBLPK)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Black, 30mm (9001B25)
- MERSEN Semiconductor Fuse, A70QS-22FI Series, 63A, Fast-Acting, 690V AC, Cylindrical (A70QS63-22FI)
- MERSEN Semiconductor Fuse, A100P Series, 100A, Fast-Acting, 1000V AC, Bolt-On (A100P100-4)
- MERSEN Link Fuse, RLS Series, 15A, Fast-Acting, 600V AC (RLS15)
- MERSEN Forklift Limiter Fuse, ACK Series, 30 A, Time Delay, 125V AC, Bolt-On (ACK30)
- MERSEN Forklift Limiter Fuse, CNL Series, 175A, Time Delay, 80VAC, Bolt-On (CNL175)
- MERSEN Forklift Limiter Fuse, CNN Series, 175 A, Very Fast Acting, 130V AC, Bolt-On (CNN175)
- MERSEN Medium Voltage Fuse, A480T Series, 3 A, Time Delay, Cylindrical (A480T3E)
- Mersen Fuses