Shop All Fuse Accessories
Mersen
Protective Cover, 100 - 200 A Amp Range, Comb Bus Bar
Mfr # USBBPC
Zoro # G0904545
product price: $5.81
/ea
Sold in multiples of 3 for $17.43
$17.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 100 - 200 A
- Body Material Copper Brass
- Features Applications where Mersen USM/USCC fuseholders are in use UL 508 panels Solar string combiner boxes Control panels Power distribution panels
- Height 0.94 in
- Standards UL Listed to standard UL508, File E348854 IEC Compliant to standard 60947-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # USBBPC
- Zoro # G0904545
- UPC # 782001436483
- Country of Origin Germany
- Category Fuse Accessories
Dimensions
Height | 0.94 in |
Length | 3.35 in |
Width | 0.94 in |
Product Width | 0.94 in |
Product Length | 3.35 in |
Product Height | 0.94 in |
Details
Amp Range | 100 - 200 A |
Body Material | Copper Brass |
Item | Protective Cover |
Features | Applications where Mersen USM/USCC fuseholders are in use UL 508 panels Solar string combiner boxes Control panels Power distribution panels |
Standards | UL Listed to standard UL508, File E348854 IEC Compliant to standard 60947-2 |
Connector Type | Comb Bus Bar |
Fuse Type | Accessory |
Series | USBB |
Item Description (ERP) | USBB PROTECTIVE COVER |
Short Description | USBB PROTECTIVE COVER |
Fuse Block or Holder DC Voltage Rating | 600 - 1000 VDC |
Description
Connector Accessories Protective Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Blue (WL-SW-050-50-BL)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 1m, Orange (N306-003)
- PROSKIT POE and LAN Cable Tester (MT-7063)
- MERSEN IEC NH Fuse Link, R2 Series, 125A, gG, 500V AC, Square (R201863)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11-BA)
- MERSEN Fuse Cover, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Midget Fuse Type (DFC-7I)
- MERSEN Fuse Cover, 35 to 60A Amp Range, 250V AC Volt Rating, 1 Poles (DFC-13)
- MERSEN Fuse Holder, 125A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (R331169)
- MERSEN Fuse Holder, 60A Amp Range, J UL Class, 3 Poles, Box Lug, Industrial Fuse Type (60603J)
- MERSEN Doublewide Cover, 1000V AC/DC Volt Rating, 0 Poles, Wire Leads (MPDBC692W)
- FERRAZ SHAWMUT Fuse Base, 100A Amp Range, 7200V AC Volt Rating, High Voltage Fuse Links Fuse Type (C092738)
- Mersen Fuse Accessories