Shop All Specialty Fuses
Mersen
PhotoValtic Fuse, HP Series, 4A, Fast-Acting, Cylindrical, 70 PK
Mfr # HP15G4CC-B
Zoro # G9037730
product price: $2,198.02
/pk 70, $31.40/ea
Sold in multiples of 70 for $153,861.40
Free Shipping & Returns
$153,861.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HP
- Amps 4A
- Speed Fast-Acting
- DC Voltage Rating 1500V DC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # HP15G4CC-B
- Zoro # G9037730
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.039 in |
Length | 3.35 in |
Product Height | 3.50 in |
Product Width | 3.38 in |
Description
PhotoValtic Fuse 1500VDC 4A 10X57 CRMP, Package Quantity 70
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Heatshrink Butt Connectors - 25-Pack (309125)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO350UPS)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2145CP)
- ZORO SELECT Channel Short Spring Nut, 1/2 In, PK25 (V211 1/2)
- MERSEN Link Fuse, RLS Series, 15A, Fast-Acting, 600V AC (RLS15)
- MERSEN Semiconductor Fuse, A30QS Series, 80A, Fast-Acting, 300V AC, Bolt-On (A30QS80-4)
- MERSEN Solar Fuse, HP6M Series, 20A, Fast-Acting, Not Rated, Cylindrical (HP6M20)
- MERSEN IEC NH Fuse Link, F22 Series, 160A, gG, 690V AC, Square (F228487)
- MERSEN Semiconductor Fuse, A120X Series, 30A, Fast-Acting, 1200V AC, Ferrule (A120X30-1)
- MERSEN Forklift Limiter Fuse, CNL Series, 225A, Time Delay, 80VAC, Bolt-On (CNL225)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 10A, Time-Delay, 250V AC, Cylindrical (FRN-R-10)
- Mersen Specialty Fuses