Shop All Fuse Blocks & Holders
Mersen
Open Fuse Block, T UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating
Mfr # 60608T
Zoro # G2532476
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class T
- Series 6TFB
- Connector Type Box Lug
- Mounting Style Bolt-Down; DIN Rail
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 60608T
- Zoro # G2532476
- UPC # 782001675608
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Length | 1.59 in |
Width | 4.60 in |
Height | 2.22 in |
For Fuse Size | 1-9/16 in L x 13/16 in dia |
Mounting Hole Dia. | 1/4 in |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class T, 31 to 60 A, Number of Poles 3, 600V AC/DC, For Fuse Size 1 9/16 in L x 13/16 in dia, Compatible Fuse Series A6T, JJS, JLLS, LPT, Series 6TFB, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down; DIN Rail, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Height 2.22 in, Width 12 in, Length 1.59 in, Spring Reinforced Clip Yes, Features Unique Adder Block Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14DUE32AH)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14252)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, YL, Plastic (30G211)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT (H3CR-H8L-AC100120M)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (61033T)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 61 to 100A Amp Range, 300V AC/DC Volt Rating (31001T)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308T)
- MERSEN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30312)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21036R)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 200A Amp Range, 600V AC/DC Volt Rating (62053J)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFMCC)
- Mersen Fuse Blocks & Holders