Shop All Fuse Blocks & Holders
Mersen
Open Fuse Block, T UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating
Mfr # 60308T
Zoro # G3379564
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class T
- Series GFB
- Connector Type Box Lug
- Mounting Style Bolt-Down; DIN Rail
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 60308T
- Zoro # G3379564
- UPC # 782001675523
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Length | 3.13 in |
Width | 2-3/4 in |
Height | 1.56 in |
For Fuse Size | 1-1/2 in L x 9/16 in dia |
Mounting Hole Dia. | 0.19 in |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class T, 0 to 30 A, Number of Poles 3, 600V AC/DC, For Fuse Size 1 1/2 in L x 9/16 in dia, Compatible Fuse Series A6T, JJS, JLLS, LPT, Series GFB, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down; DIN Rail, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Height 1.56 in, Width 2.72 in, Length 3.13 in, Spring Reinforced Clip Yes, Features Unique Adder Block Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 4, Hinged (A12108CHFL)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 6.25A, 250V AC, 10kA (TRM6-1/4)
- GARDNER BENDER Twistapart Spacer, Quick Fix, 4" stack, PK4 (GSP-04)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V08BK-TA)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (61033T)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 200A Amp Range, 300V AC/DC Volt Rating (32031T)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608T)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20308R)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20327)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60357R)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 31 to 60A Amp Range, 300V AC/DC Volt Rating (T30060-3CR)
- Mersen Fuse Blocks & Holders