Shop All Fuse Blocks & Holders
Mersen
Open Fuse Block, T UL Class, 1 Poles, 400A Amp Range, 600V AC/DC Volt Rating
Mfr # 64031T
Zoro # G9037721
Free Shipping & Returns
$220.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class T
- Connector Type Box Lug
- Mounting Style Screw
- Visual Indication Non-Indicating
- Wire Range 2 AWG to 600 MCM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # 64031T
- Zoro # G9037721
- UPC # 782001675660
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Length | 6 in |
Width | 2-1/4 in |
Height | 2.99 in |
Mounting Hole Dia. | 1/4 in |
Description
T FUSE BLOCK 600V 400A 1P BXR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- SONICIQ Power Cord Protector (PCP-24-3581)
- MERSEN Surge Protector, 1 Phase, 240/480V, 2 Poles, 3, 75kA (STP480S07)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MR420CW)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 300V AC Volt Rating (31003T)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328T)
- MERSEN Power Distribution Block, 1 Poles, 270 to 350A Amp Range, 1000V AC/DC Volt Rating (MPDB67611)
- MERSEN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30322)
- MERSEN Finger Safe Fuse Block, CC UL Class, 4 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC4)
- MERSEN Finger Safe Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC1)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-3SR)
- Mersen Fuse Blocks & Holders