Shop All Fuse Blocks & Holders
Mersen
Open Fuse Block, R UL Class, 2 Poles, 60A Amp Range, 250V AC/DC Volt Rating
Mfr # 20607R
Zoro # G3259907
original price:
$30.67
8% off
new price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class R
- Series 2HKRFB
- Number of Poles 2
- Amp Range 60A
- Voltage Rating 250V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 20607R
- Zoro # G3259907
- UPC # 782001663865
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Length | 4-3/4 in |
Width | 2.77 in |
Height | 2.12 in |
For Fuse Size | 3 in L x 13/16 in dia |
Mounting Hole Dia. | 0.19 in |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class R, 31 to 60 A, Number of Poles 2, 250V AC/DC, For Fuse Size 3 in L x 13/16 in dia, Compatible Fuse Series A2D-R, A2K-R, FLNR, FRN-R, KLNR, KTN-R, KWN-R, LLNRK, LPN-RK, TR-R, Series 2HKRFB, Nonindicating, Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Height 2.12 in, Width 2.77 in, Length 4.75 in, Spring Reinforced Clip Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BL60-0AA0)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .97- 1.25", 1 1/4", Steel (BDSR97)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T48HC)
- POWERZONE Adapter Ground 3-To-2 W/Light (ORADP320)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 100A Amp Range, 600V AC/DC Volt Rating (61031T)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM3)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60602)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308SJ)
- MERSEN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30323)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20303)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2P)
- Mersen Fuse Blocks & Holders