Shop All Fuse Blocks & Holders
Mersen
Open Fuse Block, R UL Class, 1 Poles, 200A Amp Range, 600V AC/DC Volt Rating
Mfr # 62001R
Zoro # G3415885
original price:
$101.89
18% off
Free Shipping & Returns
$83.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 200A
- UL Class R
- Series 6HKRFB
- Voltage Rating 600V AC/DC
- Connector Type Box Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # 62001R
- Zoro # G3415885
- UPC # 782001750336
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Width | 3 in |
Length | 8 in |
Height | 2.91 in |
For Fuse Size | 9-5/8 in L x 1-13/16 in dia |
Mounting Hole Dia. | 0.19 in |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class R, 101 to 200 A, Number of Poles 1, 600V AC/DC, For Fuse Size 9 5/8 in L x 1 13/16 in dia, Compatible Fuse Series A6D-R, A6K-R, FRS-R, KLSR, KTS-R, KWS-R, LLSRK, LPS-RK, TRS-R, Series 6HKRFB, Nonindicating, Rejection, Fuse Block Design Open, Wire Range 6 AWG to 350 MCM, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Height 2.91 in, Width 3 in, Length 8 in, Spring Reinforced Clip Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Treadlite II (T-91-PS)
- EATON 2" Top Feed Hub (DS200H1P)
- AC WORKS RV/ EV Charging Adapter NEMA 14-30P 4-Prong Dryer Plug to RV/ EV Charging (EV1430MS)
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (12T897)
- MERSEN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM1)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 60A Amp Range, 300V AC/DC Volt Rating (30608T)
- MERSEN Power Distribution Block, 2 Poles, 270 to 350A Amp Range, 1000V AC/DC Volt Rating (MPDB67022)
- MERSEN Open Fuse Block, G UL Class, 3 Poles, 15A Amp Range, 600V AC/DC Volt Rating (40113G)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60656)
- MERSEN Power Distribution Block, 3 Poles, 310 to 380A Amp Range, 1000V AC/DC Volt Rating (MPDB67453)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20301)
- Mersen Fuse Blocks & Holders