Shop All Fuse Blocks & Holders
Mersen
Open Fuse Block, J UL Class, 3 Poles, 400A Amp Range, 600V AC/DC Volt Rating
Mfr # 64033J
Zoro # G9035140
product price: $931.11
/ea
Free Shipping & Returns
$931.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class J
- Fuse UL Class J
- Series JFB
- Number of Poles 3
- Amp Range 400A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 64033J
- Zoro # G9035140
- UPC # 782001758233
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Width | 8 in |
Length | 10 in |
Height | 3.62 in |
Mounting Hole Dia. | 5/16 in |
Product Length | 10 in |
Product Height | 3.62 in |
Product Width | 10.5 in |
Description
J FUSE BLOCK 600V 400A 3P BXR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V03)
- SIEMENS Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V (3RU21261EB0)
- MONOPRICE Digital Coaxial, Rca, Audio Converter (2948)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC, 5 PK (GDB-2.5A)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308SJ)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (61038J)
- MERSEN Power Distribution Block, 3 Poles, 65 to 85A Amp Range, 1000V AC/DC Volt Rating (MPDB63163)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J2I)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20327R)
- MERSEN Power Distribution Block, 3 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB67583)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 200A Amp Range, 300V AC/DC Volt Rating (32031T)
- Mersen Fuse Blocks & Holders