Shop All Fuse Blocks & Holders
Mersen
Open Fuse Block, J UL Class, 3 Poles, 400A Amp Range, 600V AC/DC Volt Rating
Mfr # 64003J
Zoro # G9035229
product price: $1,168.23
/ea
Free Shipping & Returns
$1,168.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class J
- Series JFB
- Number of Poles 3
- Amp Range 400A
- Voltage Rating 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 64003J
- Zoro # G9035229
- UPC # 782001758974
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Width | 11-3/4 in |
Length | 8 in |
Height | 3-3/4 in |
For Fuse Size | 7-1/8 in L x 2-1/8 in dia, 7-1/8 in L x 2 in dia |
Mounting Hole Dia. | 5/16 in |
Description
J FUSE BLOCK 600V 400A 3P SBX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Yellow, Nylon Jacket, PVC Insulation (11584005)
- TELEMECANIQUE SENSORS Vacuum Swtch, Standard, 3 to 8"Hg, DPST-2NC (9016GVG1J09F)
- SCHNEIDER ELECTRIC VoltageSensingRelay, 8A, 60-280VAC, 9Pin (RM22UB34)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 813 PSI (A6-453221)
- MERSEN Power Distribution Block, 1 Poles, 270 to 350A Amp Range, 1000V AC/DC Volt Rating (MPDB67611)
- MERSEN Open Fuse Block, G UL Class, 3 Poles, 20A Amp Range, 600V AC/DC Volt Rating (40213G)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608J)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20608R)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60607)
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 40A Amp Range, 32V DC Volt Rating (5035-BSS)
- Mersen Fuse Blocks & Holders