Shop All Fuse Blocks & Holders
Mersen
Open Fuse Block, J UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating
Mfr # 61008J
Zoro # G9037697
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class J
- Series JFB
- Number of Poles 3
- Amp Range 100A
- Voltage Rating 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 61008J
- Zoro # G9037697
- UPC # 782001759520
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Width | 5 in |
Length | 7 in |
Height | 2.36 in |
For Fuse Size | 4-5/8 in L x 1-1/8 in dia |
Description
Fuse Block 75952-600V 100A J 3P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kits, 3.88x4.50, SS Type 31 (AVK33SS6)
- RACO Electrical Box, Handy, 1 Gang, Galvanized Zinc, 1-7/8 in D, 2 in W, 4 in L, 13 cu in Capacity (660)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 120/240V AC (QOU230)
- SQUARE D Switch Fusible, 100A, 240V AC, 3 Poles (QMB323TW)
- MERSEN Power Distribution Block, 3 Poles, 310 to 380A Amp Range, 1000V AC/DC Volt Rating (MPDB67453)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM3)
- MERSEN Power Distribution Block, 3 Poles, 250 to 310A Amp Range, 1000V AC/DC Volt Rating (MPDB67633)
- MERSEN Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30311)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USM3I)
- MERSEN Power Distribution Block, 3 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB67583)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC3DIU)
- Mersen Fuse Blocks & Holders