Shop All Fuse Blocks & Holders
Mersen
Open Fuse Block, J UL Class, 1 Poles, 400A Amp Range, 600V AC/DC Volt Rating
Mfr # 64031J
Zoro # G9035089
product price: $406.51
/ea
Free Shipping & Returns
$406.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UL Class J
- Series JFB
- Number of Poles 1
- Voltage Rating 600V AC/DC
- Connector Type Box Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 64031J
- Zoro # G9035089
- UPC # 782001750213
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Length | 10 in |
Width | 3 in |
Height | 3.62 in |
Mounting Hole Dia. | 5/16 in |
Description
J FUSE BLOCK 600V 400A 1P BXR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-500-EC)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A1724)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 24V AC, 208V AC (9070T500D14)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12; 13, Screw On (A10086SC)
- MERSEN Open Fuse Block, G UL Class, 2 Poles, 30A Amp Range, 480V AC/DC Volt Rating (40312G)
- MERSEN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30321R)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21038R)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60606R)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20307R)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308SJ)
- EATON BUSSMANN Open Fuse Block, T UL Class, 1 Poles, 201 to 400A Amp Range, 600V AC/DC Volt Rating (T60400-1C)
- Mersen Fuse Blocks & Holders