Shop All Fuse Blocks & Holders
Mersen
Open Fuse Block, J UL Class, 1 Poles, 200A Amp Range, 600V AC/DC Volt Rating
Mfr # 62001J
Zoro # G2735187
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 200A
- UL Class J
- Series JFB
- Voltage Rating 600V AC/DC
- Connector Type Box Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # 62001J
- Zoro # G2735187
- UPC # 782001758691
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Width | 3 in |
Length | 6.13 in |
Height | 2.91 in |
For Fuse Size | 5-3/4 in L x 1-5/8 in dia |
Mounting Hole Dia. | 5/16 in |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class J, 101 to 200 A, Number of Poles 1, 600V AC/DC, For Fuse Size 5 3/4 in L x 1 5/8 in dia, Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I, Series JFB, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 6 AWG to 350 MCM, Mounting Style Bolt-Down, Body Material Phenolic, Connector Type Box Lug, Height 2.91 in, Width 3 in, Length 6.13 in, Spring Reinforced Clip Yes, Features Space Saver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black, Wall Thickness: 0.025 in (FWN0.75BK)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Blue, PVC Insulation (C2015A.12.07)
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/4", Iron (3205)
- HUBBELL Wall Switch/Pilot Light (RC309W)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20606)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308R)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20318)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFMCCMI)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20311)
- MERSEN Open Fuse Block, G UL Class, 2 Poles, 30A Amp Range, 480V AC/DC Volt Rating (40312G)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20608R)
- Mersen Fuse Blocks & Holders