Shop All Fuse Blocks & Holders
Mersen
Open Fuse Block, J UL Class, 1 Poles, 100A Amp Range, 600V AC/DC Volt Rating
Mfr # 61036J
Zoro # G3404107
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class J
- Series JFB
- Number of Poles 1
- Amp Range 100A
- Voltage Rating 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 61036J
- Zoro # G3404107
- UPC # 782001665197
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Length | 7 in |
Width | 2.31 in |
Height | 2.36 in |
For Fuse Size | 4-5/8 in L x 1-1/8 in dia |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class J, 61 to 100 A, Number of Poles 1, 600V AC/DC, For Fuse Size 4 5/8 in L x 1 1/8 in dia, Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I, Series JFB, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 6 to 2/0 AWG, Mounting Style Bolt-Down, Body Material Phenolic, Connector Type Box Lug, Height 2.36 in, Width 2.31 in, Length 7 in, Spring Reinforced Clip Yes, Features Space Saver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, Nylon, 5/16 in., 100 ft (16Y257)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 7 A, Reversing: No (XTCE007B10A)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (11591583)
- PANDUIT Cable Tie, 5.1"L, Nylon, White, PK1000 (PLF1MA-M)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60656)
- MERSEN Finger Safe Fuse Block, 4 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM4)
- MERSEN Open Fuse Block, T UL Class, 2 Poles, 30A Amp Range, 300V AC/DC Volt Rating (30307T)
- MERSEN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30321R)
- MERSEN Power Distribution Block, 1 Poles, 270 to 350A Amp Range, 1000V AC/DC Volt Rating (MPDB67611)
- MERSEN Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 300V AC/DC Volt Rating (30607T)
- MERSEN Open Fuse Block, G UL Class, 3 Poles, 30A Amp Range, 480V AC/DC Volt Rating (40313G)
- Mersen Fuse Blocks & Holders