Shop All Fuse Blocks & Holders
Mersen
Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating
Mfr # 20326
Zoro # G2946151
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class H; K5
- Series 2HKRFB
- Number of Poles 1
- Amp Range 30A
- Voltage Rating 250V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 20326
- Zoro # G2946151
- UPC # 782001757564
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Length | 3 in |
Width | 1-1/4 in |
Height | 1.38 in |
For Fuse Size | 2 in L x 9/16 in dia |
Mounting Hole Dia. | 0.19 in |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class H, K5, 0 to 30 A, Number of Poles 1, 250V AC/DC, For Fuse Size 2 in L x 9/16 in dia, Compatible Fuse Series NLN, NON, OT, REN, RF, RLN, Series 2HKRFB, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 14 to 10 AWG, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Pressure Plate, Height 1.38 in, Width 1.25 in, Length 3 in, Spring Reinforced Clip Yes, Features Spring Reinforced Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 110V AC Coil Volts, 4PDT (3RH22444AK60)
- BOSCH RELAY (332015006)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG210)
- SQUARE D Circuit breaker accessory, PowerPacT J, shield, lug, short (S37448)
- MERSEN Open Fuse Block, T UL Class, 2 Poles, 30A Amp Range, 300V AC/DC Volt Rating (30307T)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20356)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60358)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 200A Amp Range, 250V AC/DC Volt Rating (22001)
- MERSEN Power Distribution Block, 3 Poles, 85A Amp Range, 1000V AC/DC Volt Rating (MPDB63103)
- MERSEN Power Distribution Block, Adder Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB63130)
- EATON BUSSMANN Open Fuse Block, G UL Class, 2 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3012SQ)
- Mersen Fuse Blocks & Holders