Shop All Fuse Blocks & Holders
Mersen
Open Fuse Block, H; K UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating
Mfr # 20321
Zoro # G0905099
product price: $13.46
/ea
$13.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class H; K
- Series 2HKRFB
- Number of Poles 1
- Amp Range 30A
- Voltage Rating 250V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 20321
- Zoro # G0905099
- UPC # 782001758561
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Width | 1-1/4 in |
Length | 3 in |
Height | 1.38 in |
For Fuse Size | 2 in L x 9/16 in dia |
Mounting Hole Dia. | 0.19 in |
Product Height | 1.38 in |
Product Width | 1.25 in |
Product Length | 3 in |
Description
H+K FUSE BLOCK 250V 30A 1P PP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 4 AWG Non-Insulated Tubular Ring Terminal 1/4" Stud PK200 (S4-14R-T)
- TEST PRODUCTS INTERNATIONAL Coax Adapter Connector Kit 30pcs (TPI-3000A)
- ILSCO Aluminum Lay-in Ground Lug, onduct, PK3 (SGB-4-EC)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166104-100)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating (61038)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 200A Amp Range, 300V AC/DC Volt Rating (32031T)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM3)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60326R)
- MERSEN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30312)
- MERSEN Power Distribution Block, 3 Poles, 310 to 380A Amp Range, 1000V AC/DC Volt Rating (MPDB67433)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60606T)
- Mersen Fuse Blocks & Holders