Shop All Fuse Blocks & Holders
Mersen
Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating
Mfr # 30323R
Zoro # G9034833
product price: $27.30
/ea
$27.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class CC
- Series 303
- Number of Poles 3
- Amp Range 30A
- Voltage Rating 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 30323R
- Zoro # G9034833
- UPC # 782001663568
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Length | 3.04 in |
Width | 2.35 in |
Height | 1.31 in |
Mounting Hole Dia. | 0.164 in |
Product Length | 3.04 in |
Product Width | 1.6 in |
Product Height | 1.31 in |
Description
CC FUSE BLOCK 600V 30A 3P PP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (C10-38)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Hinged (N1C161606WW)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating (KLM-1/2)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 4 Ports, White (NFP-1048)
- MERSEN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USM1I)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20307)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J2I)
- MERSEN Power Distribution Block, 3 Poles, 250 to 310A Amp Range, 1000V AC/DC Volt Rating (MPDB67013)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20656)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60657R)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60323J)
- Mersen Fuse Blocks & Holders