Shop All Fuse Blocks & Holders
Mersen
Open Fuse Block, Adder Poles, 30A Amp Range, 600V AC/DC Volt Rating
Mfr # 30320
Zoro # G0905053
Sold in multiples of 2 for $19.64
$19.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 303
- Amp Range 30A
- Voltage Rating 600V AC/DC
- Number of Poles Adder
- Connector Type Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # 30320
- Zoro # G0905053
- UPC # 782001759322
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Width | 3/4 in |
Length | 3.04 in |
Height | 1.31 in |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Mounting Hole Dia. | 0.164 in |
Product Width | 0.75 in |
Product Length | 3.04 in |
Product Height | 1.31 in |
Description
MIDGT FUSEBLOCK 600V 30A AD PP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- GE Circuit Breaker, THQL Series 2 Pole, 120/240V AC (608099)
- WAYNE COMBUSTION SYSTEMS Transformer, 120V-Pri 24V-Sec, 30Va (60186-004)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 3.5 (AS150200250NM)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60607)
- MERSEN Open Fuse Block, G UL Class, 1 Poles, 20A Amp Range, 600V AC/DC Volt Rating (40211G)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60358R)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20313)
- MERSEN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM2)
- MERSEN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30321R)
- MERSEN Open Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60327SJ)
- Mersen Fuse Blocks & Holders