Shop All Fuse Blocks & Holders
Mersen
Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating
Mfr # 30323
Zoro # G1821495
original price:
$14.55
12% off
new price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 303
- Number of Poles 3
- Amp Range 30A
- Voltage Rating 600V AC/DC
- Connector Type Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 30323
- Zoro # G1821495
- UPC # 782001758264
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Width | 2.35 in |
Length | 3.04 in |
Height | 1.31 in |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Mounting Hole Dia. | 0.164 in |
Description
Fuse Block, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 3, 600V AC/DC, For Fuse Size 1 1/2 in L x 13/32 in dia, Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series 303, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 14 to 10 AWG, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Pressure Plate, Height 1.31 in, Width 2.35 in, Length 3.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-WH)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 50 ft. (9858)
- EATON CUTLER-HAMMER Ground Bar Kit (GBKP21P)
- LEGRAND Entrance End Fitting, Ivory, Steel (V2010A2)
- MERSEN Finger Safe Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC2)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 200A Amp Range, 300V AC/DC Volt Rating (32031T)
- MERSEN Finger Safe Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC1I)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308T)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFM10)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 100A Amp Range, 600V AC/DC Volt Rating (61031T)
- MERSEN Power Distribution Block, Adder Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB63150)
- Mersen Fuse Blocks & Holders