Shop All Fuse Blocks & Holders
Mersen
Open Fuse Block, 1 Poles, 600A Amp Range, 1000V AC/DC Volt Rating
Mfr # P243G
Zoro # G9037712
Free Shipping & Returns
$111.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series P
- Number of Poles 1
- Amp Range 600A
- Voltage Rating 1000V AC/DC
- Connector Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # P243G
- Zoro # G9037712
- UPC # 782001974190
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Width | 2.79 in |
Length | 4.40 in |
Height | 2.79 in |
Product Height | 2.79 in |
Product Length | 4.4 in |
Product Width | 2.79 in |
Description
Semiconductor Fuse Block Type 97419
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T100D3)
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 80A, 250V AC (A2K80R)
- TRIPP LITE Surge Suppressor, 6 Outlets, Metal Case, (DG115-SI)
- TECHFLEX SleevIng, 0.500 In., 50 ft. L, Silver (TTN0.50SV50)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20327R)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60603)
- MERSEN Finger Safe Fuse Block, J UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J1)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608J)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20302)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J2)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20326)
- Mersen Fuse Blocks & Holders