Shop All Midget Fuses
Mersen
Midget Fuse, TRM Series, Time-Delay, 6.25A, 250V AC, 10kA
Mfr # TRM6-1/4
Zoro # G0908650
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TRM
- AC Voltage Rating 250V AC
- Interrupt Rating 10kA
- Body Style Cylindrical
- Diameter 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # TRM6-1/4
- Zoro # G0908650
- UPC # 782001746490
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 0.41 in |
Length | 1-1/2 in |
Description
Midget Fuse 1/4A 1 6 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMG 50PK278 Headlok Screw (FMHLGM278-50)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- SOUTHWIRE Extension Cord Ylw 25' (3487SW0002)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911-RB-B-O-N)
- MERSEN Midget Fuse, TRM Series, Time Delay, 15A, 250V AC, 10kA (TRM15)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 3A, 250V AC, 10kA (OTM3)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 8A, 250V AC, 10kA (TRM8)
- MERSEN Midget Fuse, 50A, 690V AC, 120kA (P214626)
- MERSEN Fuse, ATQ Series, Time Delay, 30A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ30)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/8A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/8)
- UEI Midget Fuse, AF Series, 0.60A (AF10)
- Mersen Midget Fuses