Shop All Midget Fuses
Mersen
Midget Fuse, TRM Series, Time-Delay, 4A, 250V AC, 10kA
Mfr # TRM4
Zoro # G0908614
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TRM
- AC Voltage Rating 250V AC
- Interrupt Rating 10kA
- Body Style Cylindrical
- Diameter 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # TRM4
- Zoro # G0908614
- UPC # 782001743413
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 0.41 in |
Length | 1-1/2 in |
Fuse Size | 1-1/2" x 13/32" |
Description
Midget Fuse 1 1/2x13/32 4A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Classic II - Shielded (78SH2)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN31BD3)
- DAYTON Thermocouple Probe, Type K, 6in L, Inconel (36GL13)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 7-1/4 in H, 6-3/4 in D (E12PBAM)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 25A, 250V AC, 10kA (TRM25)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 30A, 250V AC, 10kA (OTM30)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 6.25A, 250V AC, 10kA (TRM6-1/4)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 8A, 250V AC, 10kA (TRM8)
- MERSEN Midget Fuse, 6A, 500V AC, Indicating, 120kA (K215128)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 20A, 250V AC, 50kA at 125V DC (BP/NON-20)
- Mersen Midget Fuses