Shop All Midget Fuses
Mersen
Midget Fuse, TRM Series, Time-Delay, 2A, 250V AC, 10kA
Mfr # TRM2
Zoro # G0908501
original price:
$7.69
53% off
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TRM
- AC Voltage Rating 250V AC
- Interrupt Rating 10kA
- Body Style Cylindrical
- Diameter 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # TRM2
- Zoro # G0908501
- UPC # 782001743291
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 0.41 in |
Length | 1-1/2 in |
Fuse Size | 1-1/2" x 13/32" |
Description
Midget Fuse 1 1/2x13/32 2A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han E 16 Pos. F Insert Screw (09330162701)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-10FNB-Q)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-15-MRL-V)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 50A, 250V AC, Indicating (FRN-R-50ID)
- MERSEN Fuse, ATQ Series, Time Delay, 7A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ7)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 2/10A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM2/10)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 40A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/40)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/8A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/8)
- MERSEN Fuse, ATQ Series, Time Delay, 20A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ20)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 30A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM30)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 2.50A, 600V AC, Non-Indicating (KLM-2-1/2)
- Mersen Midget Fuses