Shop All Midget Fuses
Mersen
Midget Fuse, TRM Series, Time-Delay, 2.50A, 250V AC, 10kA
Mfr # TRM2-1/2
Zoro # G0908720
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TRM
- AC Voltage Rating 250V AC
- Interrupt Rating 10kA
- Body Style Cylindrical
- Diameter 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # TRM2-1/2
- Zoro # G0908720
- UPC # 782001743338
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 0.41 in |
Length | 1-1/2 in |
Description
Midget Fuse 1/2A 1 2 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Scienceware Empty Eye Wash Bottles, 500 mL (F24850-0000)
- BLUE SEA SYSTEMS Blue Sea 60A Fuse Terminal (5178)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR2G)
- ECM INDUSTRIES 100PK Female Disconnect (10-151F)
- MERSEN Midget Fuse, 40A, 500V AC, 120kA (X218198)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.10A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1/10)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2-1/2)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/10A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/10)
- MERSEN Midget Fuse, 2A, 500V AC, Indicating, 120kA (H218714)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/4A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/4)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 15A, 250V AC, Non-Indicating (LNRK015)
- Mersen Fuses