Shop All Midget Fuses
Mersen
Midget Fuse, TRM Series, Time Delay, 15A, 250V AC, 10kA
Mfr # TRM15
Zoro # G0908544
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TRM
- AC Voltage Rating 250V AC
- Interrupt Rating 10kA
- Body Style Cylindrical
- Diameter 0.41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # TRM15
- Zoro # G0908544
- UPC # 782001746612
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 0.41" |
Length | 1.5" |
Fuse Size | 1-1/2" x 13/32" |
Description
Midget Fuse 1 1/2x13/32 15A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.9" L Heavy Duty Cable Tie BK PK 250 (BT4LH-TL0)
- GROTE Pigtail, Sealed Marker, Chassis Ground (66840)
- RITTAL Polycarbonate Enclosure, 7.20 in H, 7 in W, 3-1/2 in D, NEAM 4X, Screw On (9517100)
- HUBBELL 15A Midget Locking Plug 3P 3W 120/240VAC ML-3P BK (HBL7485V)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 4A, 250V AC, 10kA (TRM4)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 10A, 250V AC, 10kA (OTM10)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 0.6A, 250V AC, 10kA (TRM6/10)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 3.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ3-1/2)
- MERSEN Midget Fuse, 6A, 500V AC, Indicating, 120kA (K215128)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.80A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ8/10)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.125A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1/8)
- Mersen Midget Fuses